Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-3012BL
Zoro # G7409160
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Color Silver
- Type Wall Mount
- Finish Satin Aluminum
- Mounting Style Fixed Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-3012BL
- Zoro # G7409160
- UPC # 842594085458
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 5 in |
Overall Width | 2 in |
Details
Item | Concealed Retractable Belt Barrier |
Belt Color | Blue |
Color | Silver |
Belt Message | None |
Type | Wall Mount |
Finish | Satin Aluminum |
Mounting Style | Fixed Mounting Plate |
Includes | 3011 Wall Receptacle |
Legend | No Legend |
Frame Color | Silver |
Frame Material | Aluminum |
Frame Finish | Satin Aluminum |
Includes Mounting Hardware | Included |
Description
Concealed Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 5 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LSE-104)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, S/M Size (8935MF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- LAVI INDUSTRIES 38 in H Black Tempest Post With Retractable Belt (80-5000R/BK/BK)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016M/YL/18/SF)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- Lavi Industries Crowd Control Post & Ropes