Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-3010SA/SF
Zoro # G7395818
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Wall Mount
- Finish Satin Aluminum
- Mounting Style Wall
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3010SA/SF
- Zoro # G7395818
- UPC # 842594096454
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Color | Silver |
Belt Message | None |
Type | Wall Mount |
Finish | Satin Aluminum |
Mounting Style | Wall |
Includes | Wall Receptacle |
Legend | No Legend |
Frame Color | Silver |
Frame Material | Aluminum |
Includes Mounting Hardware | Included |
Frame Finish | Satin Aluminum |
Belt Pattern | Diagonal Stripe |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513B/9L)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- LAVI INDUSTRIES Wrinkle Black Wall Mount, 18'L Safety Black/Yellow Retractable Belt Barrier (18/SF/WL/WB/ST)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- Lavi Industries Crowd Control