Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-3010SA/FY
Zoro # G7395775
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Mounting Style Wall
- Finish Satin Aluminum
- Type Wall Mount
- Includes Wall Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3010SA/FY
- Zoro # G7395775
- UPC # 842594085687
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Silver |
Belt Message | None |
Mounting Style | Wall |
Finish | Satin Aluminum |
Type | Wall Mount |
Includes | Wall Receptacle |
Legend | No Legend |
Frame Material | Aluminum |
Frame Finish | Satin Aluminum |
Includes Mounting Hardware | Included |
Frame Color | Silver |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 10 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (11-801-6 -XS)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012BL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- Lavi Industries Crowd Control