Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-3010MG/SA/FY/S6
Zoro # G7409337
original price:
$130.15
5% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Color Silver
- Belt Message Caution - Do Not Enter
- Finish Satin Aluminum
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-3010MG/SA/FY/S6
- Zoro # G7409337
- UPC # 842594142571
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Silver |
Belt Message | Caution - Do Not Enter |
Finish | Satin Aluminum |
Mounting Style | Magnet |
Type | Wall Mount |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Frame Finish | Satin Aluminum |
Legend Color | Black |
Frame Material | Aluminum |
Frame Color | Silver |
Belt Pattern | No Pattern |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Silver, Overall Height 2 1/2 in, Number of Belts 1, Frame Material Aluminum, Frame Finish Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Yellow (80-5000R/YL/SF)
- LAVI INDUSTRIES 38 in H Black Tempest Post With Retractable Belt (80-5000R/BK/BK)
- TATCO Stanchion Posts, Box 1 of 2, 40"H, 2/BX, Black 2PK (TCO11611)
- Lavi Industries Crowd Control