Shop All Slatwall Bins & Baskets
Lavi Industries
NeXtrac 24'' x 36'' Matte Black Hinged Frame Slatwall Panel 50-HSW1002/MB
Mfr # 49250HSW102MB
Zoro # G611376379
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
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
- Brand Lavi Industries
- MFR # 49250HSW102MB
- Zoro # G611376379
- Country of Origin China
- Category Slatwall Bins & Baskets
Description
Organize and display your products with this Lavi Industries 24'' x 36'' matte black hinged frame slatwall panel 50-HSW1002/MB. Designed for use with Beltrac merchandising posts 40'' or taller sold separately this slatwall panel provides the perfect space for attaching shelves baskets hooks and additional accessories sold separately to create an eye-catching merchandiser assembly. Use the assembly on its own or combine it with additional panels and posts for a complete system!**Lightweight and easy to clean the aluminum construction offers dependable strength to hold products on both sides of the panel. The 1'' spacing of the slats maximizes layout flexibility and merchandising capacity allowing you to make the display unique to your establishment. Additionally the frame hinges can be used with connectors at a preferred angle to fit seamlessly into a versatile range of retail areas.**Overall Dimensions:*Length: 24''*Width: 36''
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
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow (PB1811-10 Yellow)
- FTR ENTERPRISES Slat Wall Mounting Bracket Adjustable For Small, Medium, or Large Dispensing Bins (SWB-BCAM)
- MADE4MATTRESS 48 in Video Shelf for Gridwall Slatwall White (MA1105526)
- AZAR DISPLAYS Large Deep Bin Tray Kit W/ Adjustable Dividers, up to 3 Compartments for Pegboard or Slatwall, 2PK (556134-L-DIV-2PK)
- AZAR DISPLAYS 13W x 4D x 4H Divider Bin, 6 Dividers, 2PK (556114-2PK-W6D)
- TRITON PRODUCTS 15 In. W x 4 In. H x 6-1/2 In. D Gray Epoxy Coated Steel Wire Basket with Lock-On Hanging Brackets (1775)
- GLOBAL EQUIPMENT GEC™ Slatwall Shelf 48 X 15 Black Plastic With 3 Brackets (968473ABK)
- AMKO AMKO VS24-W 24 in. Video Shelf for Gridwall & Slatwall; White (VS24-W)
- Lavi Industries Slatwall Bins & Baskets