Shop All Crowd Control Post & Ropes
Lavi Industries
Lavi Industries Beltrac® Retractable Belt Barrier, 40" Chrome Post, 7' Forest Green Belt
Mfr # 50-3000CL/FG
Zoro # G105626263
product price: $234.99
/ea
Free Shipping & Returns
$234.99
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
- Brand Lavi Industries
- MFR # 50-3000CL/FG
- Zoro # G105626263
- UPC # 842594074582
- Country of Origin United States
- Category Crowd Control Post & Ropes
Description
Beltrac 3000 retractable belt stanchions are the perfect choice for waiting lines, crowd control management, and queue systems. The continuous aluminum extrusion provides superior strength and rigidity to withstand the most extreme environments. The 14" sloped base is stylish, yet underneath the surface sits a solid, 18 lb. Cast-iron foundation that offers best-in-class stability and longevity. Add to that the original beltrac 4-way dovetail grooves that allow quick and easy access to in-line merchandising solutions and you have more than just a retractable belt stanchion - you have a crowd management and queue system that the world's largest companies have relied on for decades. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
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
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- Lavi Industries Crowd Control