Shop All Handrail Brackets
Lavi Industries
Handrail Bracket, SS, 2-1/2" H, 2-1/2" L
Mfr # 49-301/1H
Zoro # G7378257
original price:
$34.99
14% off
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 2 1/2 in
- Overall Height 2 1/2 in
- For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 49-301/1H
- Zoro # G7378257
- UPC # 00764804419160
- Country of Origin China
- Category Handrail Brackets
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 2 1/2 in |
Handrail Dimensions | 1 1/2 in |
Mounting Hole Dia. | 1/8 in |
Rail Size | 1-1/2" |
Details
Item | Bracket |
Material | Stainless Steel |
Color | Silver |
For Use With | Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8 |
Number of Mounting Holes | 3 |
Handrail Component Material | Stainless Steel |
Handrail Shape | Round |
Handrail Component | Bracket |
Rail Shape | Round |
Description
Bracket, Handrail Shape Round, Handrail Component Material Stainless Steel, 2 1/2 in, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8, Overall Height 2 1/2 in, Mounting Hole Dia. 1/8 in, Number of Mounting Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636448165)
- THK Rail Plugs, THK Series (C8)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 130 lb, 8 ft. Door, PK2 (SPGE-27X48-130)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Polished Brass (00-301/1H)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- LAVI INDUSTRIES Lavi Industries, Combination Bracket, for 2" Tubing, Polished Brass (00-400/2)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- LAVI INDUSTRIES Flush Elbow, SS, 1-49/64" H, 3" L (49-730/1H16)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- Lavi Industries Handrail Brackets