Shop All Handrail Brackets
Lavi Industries
Flush Elbow, SS, 1-49/64" H, 3" L
Mfr # 49-730/1H16
Zoro # G7425428
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 3 in
- Overall Height 1 49/64 in
- Handrail Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 49-730/1H16
- Zoro # G7425428
- Country of Origin China
- Category Handrail Brackets
Dimensions
Overall Length | 3 in |
Overall Height | 1 49/64 in |
Rail Size | 1-1/2" |
Handrail Dimensions | 1 1/2 in |
Details
Item | Corner Connector |
Material | Stainless Steel |
Color | Silver |
Handrail Shape | Round |
Rail Shape | Round |
For Use With | Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8 |
Handrail Component | Corner Connector |
Handrail Component Material | Stainless Steel |
Description
Corner Connector, Handrail Shape Round, Handrail Component Material Stainless Steel, 3 in, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8, Overall Height 1 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (21B772L)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP879596CHBRZ)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- LAVI INDUSTRIES Double Line Guardrail Post Center, SS (49-D134/4)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- CR LAURENCE Matte Black 180 Degree Center/End Fascia Mount Bracket (FBH1BL)
- Lavi Industries Molding & Millwork