Shop All Handrail Brackets
Lavi Industries
End Cap, SS, 3/4" H, 1-1/2" L
Mfr # 49-602/1H16
Zoro # G7378491
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 1 1/2 in
- Overall Height 3/4 in
- For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 49-602/1H16
- Zoro # G7378491
- Country of Origin China
- Category Handrail Brackets
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 3/4 in |
Handrail Dimensions | 1 1/2 in |
Rail Size | 1-1/2" |
Details
Item | End Cap |
Material | Stainless Steel |
Color | Silver |
For Use With | Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8 |
Handrail Shape | Round |
Handrail Component | End Cap |
Rail Shape | Round |
Handrail Component Material | Stainless Steel |
Description
End Cap, Handrail Shape Round, Handrail Component Material Stainless Steel, 1 1/2 in, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XHORSE Xhorse: 4-Button Universal Super Remote Key for VVDI Key Tool (XHS-XEFO01EN)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-0D-GR01)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 2 in. Diameter 8 Pack (MP76715)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 PLY 626)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- LAVI INDUSTRIES Brass Splice, Brass, 1-1/2" H, 6" L (00-830/1H)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- ONWARD 3 18inch 79 mm Handrail Bracket, Matte Black (22820FBV)
- Lavi Industries Molding & Millwork