Shop All Crowd Control Post & Ropes
Lavi Industries
Dual Retractable Belt Barrier, 18 ft. L
Mfr # 50-3015DL/MG/YL/18/SF/SH
Zoro # G0972933
original price:
$311.00
26% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 18 ft
- Belt Color Black/Yellow
- Color Yellow
- Belt Message None
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3015DL/MG/YL/18/SF/SH
- Zoro # G0972933
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 18 ft |
Overall Height | 12 in |
Overall Width | 4 1/2 in |
Details
Item | Dual Retractable Belt Barrier |
Belt Color | Black/Yellow |
Color | Yellow |
Belt Message | None |
Mounting Style | Removable Mounting Plate |
Finish | Powder Coated |
Includes | Magnetic End |
Type | Magnetic Mount |
Legend | No Legend |
Frame Finish | Powder Coated |
Frame Color | Black/Yellow |
Belt Pattern | Diagonal Stripe |
Description
Dual Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black/Yellow, Overall Height 12 in, Frame Finish Powder Coated, Includes Magnetic End
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 10 (XAN3P/2080AZ532-10)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7783P100L)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/FY/S6)
- LAVI INDUSTRIES Lavi Industries 80-5000R-BK-BK Plastic Post Tempest Outdoor Stanchion With 12 Ft. Black Retractable Barrier; Black Belt (80-5000R/BK/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Barrier Post, Steel, Chrome (50-3000A/CL/BK)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- Lavi Industries Crowd Control Post & Ropes