Shop All Handrail Brackets
Lavi Industries
Double Line Guardrail Post Center, SS
Mfr # 49-D134/4
Zoro # G7378878
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 1 43/64 in
- Overall Height 42 in
- Top Rail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 49-D134/4
- Zoro # G7378878
- Country of Origin Multiple
- Category Handrail Brackets
Dimensions
Overall Length | 1 43/64 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 1/8 in |
Rail Size | 1-1/2" |
Mounting Plate Dimensions | 4 in Dia |
Handrail Dimensions | 1 1/2 in |
Midrail Height | 22 in |
Details
Item | Cable Rail Center Post |
Material | Stainless Steel |
Color | Silver |
Handrail Shape | Round |
Number of Mounting Holes | 4 |
For Use With | Mfr. No. 49-133/4 |
Includes | (2) Perpendicular Collar, Flange Canopy, Floor Flange, Flush Tee |
Handrail Component | Cable Rail Center Post |
Rail Shape | Round |
Handrail Component Material | Stainless Steel |
Description
Cable Rail Center Post, Handrail Shape Round, Handrail Component Material Stainless Steel, Top Rail Height 42 in, 1 43/64 in, Handrail Dimensions 1 1/2 in, Color Silver, Mounting Plate Dimensions 4 in Dia, For Use With Mfr. No. 49-133/4, Includes (2) Perpendicular Collar, Flange Canopy, Floor Flange, Flush Tee, Overall Height 42 in, Mounting Hole Dia. 1/8 in, Number of Mounting Holes 4, Midrail Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Yellow (40-702-0250-618)
- MASTER LOCK Tsa Luggage Combo Lock (4688D)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Polished Brass (00-301/1H)
- LAVI INDUSTRIES Brass Splice, Brass, 1-1/2" H, 6" L (00-830/1H)
- PAMEX Jumbo Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0312OB)
- Lavi Industries Handrail Brackets