Shop All Handrail Brackets
Lavi Industries
Cable Rail Corner, SS, 42" H, 1-43/64" L
Mfr # 49-C424/42/F/B/L/SF
Zoro # G7378379
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 1 43/64 in
- Overall Height 42 in
- Top Rail Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 49-C424/42/F/B/L/SF
- Zoro # G7378379
- Country of Origin Multiple
- Category Handrail Brackets
Dimensions
Overall Length | 1 43/64 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Mounting Hole Dia. | 1/8 in |
Rail Size | 1-1/2" |
Mounting Plate Dimensions | 4 in Dia |
Handrail Dimensions | 1 1/2 in |
Details
Item | Cable Rail Corner Post |
Material | Stainless Steel |
Color | Silver |
Handrail Shape | Round |
Rail Shape | Round |
Handrail Component Material | Stainless Steel |
For Use With | Mfr. No. 49-C424/42/F/B/E/AS, 49-C424/42/F/B/C/AS |
Number of Mounting Holes | 4 |
Includes | Floor Flange, Outlet Ell, Post |
Handrail Component | Cable Rail Corner Post |
Description
Cable Rail Corner Post, Handrail Shape Round, Handrail Component Material Stainless Steel, Top Rail Height 42 in, 1 43/64 in, Handrail Dimensions 1 1/2 in, Color Silver, Mounting Plate Dimensions 4 in Dia, For Use With Mfr. No. 49-C424/42/F/B/E/AS, 49-C424/42/F/B/C/AS, Includes Floor Flange, Outlet Ell, Post, Overall Height 42 in, Mounting Hole Dia. 1/8 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7107-05D 32D)
- LAVI INDUSTRIES Brass Splice, Brass, 1-1/2" H, 6" L (00-830/1H)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- LAVI INDUSTRIES Double Line Guardrail Post Center, SS (49-D134/4)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- Lavi Industries Molding & Millwork