Shop All Handrail Brackets
Lavi Industries
Brass Splice, Brass, 1-1/2" H, 6" L
Mfr # 00-830/1H
Zoro # G7425446
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Overall Length 6 in
- Overall Height 1 1/2 in
- Handrail Component Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 00-830/1H
- Zoro # G7425446
- Country of Origin China
- Category Handrail Brackets
Dimensions
Overall Length | 6 in |
Overall Height | 1 1/2 in |
Rail Size | 1-1/2" |
Handrail Dimensions | 1 1/2 in |
Details
Item | Rail Connector |
Material | Brass |
Color | Gold |
Handrail Component Material | Brass |
Rail Shape | Round |
Handrail Shape | Round |
For Use With | Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8 |
Number of Mounting Holes | 0 |
Handrail Component | Rail Connector |
Description
Rail Connector, Handrail Shape Round, Handrail Component Material Brass, 6 in, Handrail Dimensions 1 1/2 in, Color Gold, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8, Overall Height 1 1/2 in, Number of Mounting Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Passage, Satin Stainless (LD4724832D41)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- DORMA Key-In-Rectangular Lever, Passage Function, Lever Always Active, 626 Satin Chrome Finish (8R23-626)
- LAVI INDUSTRIES Double Line Guardrail Post Center, SS (49-D134/4)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 6" L (49-A111/6)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- SURE-LOC HARDWARE Sure-Loc Hardware Handrail Bracket, Antique Nickel (HB1 15A)
- Lavi Industries Molding & Millwork