Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Rope, Crimson, Velour, 6 ft. L
Mfr # 40-930161/6CR
Zoro # G0981202
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Stainless Steel Snap End
- Overall Length 6 ft
- Material Velour
- For Use With Classic Posts
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 40-930161/6CR
- Zoro # G0981202
- UPC # 00842594073431
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Rope |
End Style | Satin Stainless Steel Snap End |
Material | Velour |
For Use With | Classic Posts |
Rope Color | Red |
Rope Material | Velour |
End Cap Style | Snap End |
End Cap Finish | Polished Stainless Steel |
End Cap Material | Stainless Steel |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Behind-the-Neck Ear Muffs, 17 dB, Peltor Welding, Black (H505B)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR (8605500)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3000A/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-BLUE)
- Lavi Industries Crowd Control