Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Rope, Crimson, Velour, 6 ft. L
Mfr # 00-930161/6CR
Zoro # G0981239
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Overall Length 6 ft
- Material Velour
- For Use With Classic Posts
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 00-930161/6CR
- Zoro # G0981239
- UPC # 842594146081
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Velour |
For Use With | Classic Posts |
Rope Color | Red |
End Cap Style | Snap End |
Rope Material | Velour |
End Cap Finish | Polished Brass |
End Cap Material | Brass |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121417)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3100A/SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- LAVI INDUSTRIES Dual Retractable Belt Barrier, 18 ft. L (50-3015DL/YL/18/SF/SH)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- Lavi Industries Crowd Control Post & Ropes