Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Rope, Black, Velour, 4 ft. L
Mfr # 40-930161/4BK
Zoro # G0981263
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Stainless Steel Snap End
- Overall Length 4 ft
- Material Velour
- For Use With Classic Posts
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 40-930161/4BK
- Zoro # G0981263
- UPC # 842594146036
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 4 ft |
Rope Diameter | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Rope |
End Style | Polished Stainless Steel Snap End |
Material | Velour |
For Use With | Classic Posts |
Rope Color | Black |
End Cap Style | Snap End |
End Cap Finish | Polished Stainless Steel |
Rope Material | Velour |
End Cap Material | Stainless Steel |
Description
Barrier Rope, Rope Color Black, Overall Length 4 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-2X)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-HI_12x18 (T1-1876-HI_12x18)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012BL)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Steel, 2FlatTop 1RedRope 8.5x11V Sign (C-Kit-1-PS-FL-1-Tapped-1-8511-V-1-PVR-RD-PS)
- Lavi Industries Crowd Control Post & Ropes