Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Post, Steel, Satin
Mfr # 50-3100A/SA/GY
Zoro # G7306260
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/4 in
- Base Type Round Sloped
- Base Material Steel
- Belt Length 15 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3100A/SA/GY
- Zoro # G7306260
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/4 in |
Belt Length | 15 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 3 yr |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Round Sloped |
Base Material | Steel |
Post Material | Aluminum |
Belt Color | Gray |
Color | Silver |
Belt Message | None |
Base Finish | Satin Chrome |
ADA Compliance | No |
Number of Belts | 1 |
Includes | Base, Single Retractable Belt |
Post Finish | Satin |
Finish | Satin Chrome |
Indoor / Outdoor | Indoor |
Legend | No Legend |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Gray, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Aluminum, Post Finish Satin, Base Type Round Sloped, Base Diameter 14 in, Base Material Steel, Base Finish Satin Chrome, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD0006TV)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/FY/F7)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- Lavi Industries Crowd Control Post & Ropes