Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Post, Steel, Satin
Mfr # 44-40703/GY
Zoro # G7324969
original price:
$203.94
14% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/4 in
- Base Type Slim Profile
- Base Material Steel
- Belt Length 7 ft
- Post Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 44-40703/GY
- Zoro # G7324969
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/4 in |
Belt Length | 7 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Details
Item | Barrier Post with Belt |
Base Type | Slim Profile |
Base Material | Steel |
Post Material | Steel |
Belt Color | Gray |
Color | Silver |
Belt Message | None |
Finish | Satin Chrome |
ADA Compliance | No |
Includes | Base, Single Retractable Belt |
Indoor / Outdoor | Indoor |
Number of Belts | 1 |
Post Finish | Satin Chrome |
Base Finish | Satin Chrome |
Post Color | Silver |
Legend | No Legend |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Gray, Post Color Silver, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Satin Chrome, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Satin Chrome, Base Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, PREM ROLL BAR FIRE EXT HOLDER (102657)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- Lavi Industries Crowd Control Post & Ropes