Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Post, Steel, Gray
Mfr # 26-20400CL/SF/KIT
Zoro # G7350765
original price:
$131.74
6% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/4 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 10 ft
- Post Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 26-20400CL/SF/KIT
- Zoro # G7350765
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/4 in |
Belt Length | 10 ft |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 12 1/2 in |
Maximum Overall Height | 38 1/2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 3 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Horizontal Stripe, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Polished Chrome, Base Type Basic, Base Diameter 12 1/2 in, Base Material Cast Iron, Base Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- ENPAC Snap-Up Stinger Berm, 14x54x1 (48-14541-BK-SU)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016M/YL/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/FY/F7)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- Lavi Industries Crowd Control