Shop All Crowd Control Post & Ropes
This Product is Discontinued
Lavi Industries
Barrier Post, 38-1/4" H, Orange (Discontinued)
Mfr # 80-5000R/OR/OR
Zoro # G7425470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Post Diameter 3 1/2 in
- Base Type Basic
- Base Material Rubber
- Belt Length 12 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 80-5000R/OR/OR
- Zoro # G7425470
- UPC # 842594111706
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 1/2 in |
Belt Length | 12 ft |
Post Height | 38 1/4 in |
Belt Width | 2 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Basic |
Base Material | Rubber |
Post Material | Plastic |
Belt Color | Orange |
Color | Orange |
Belt Message | None |
Post Finish | Textured |
ADA Compliance | No |
Finish | Textured |
Base Finish | Unfinished |
Number of Belts | 1 |
Legend | None |
Description
Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Orange, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.