Shop All Brass Tube Stock
Lavi Industries
, 10' Foot Rail Kit, 2" Tube, Polished Brass
Mfr # 00-FR1010/2
Zoro # G305830958
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 00-FR1010/2
- Zoro # G305830958
- UPC # 842594104357
- Country of Origin China
- Category Brass Tube Stock
Description
Lavi industries lavi industries' foot rail kits come with everything you need to quickly install any length of foot rail up to 14'. These high quality kits feature the finest railing and components to ensure a professional installation that will last and look great for years to come. All components are packaged together in easy to carry cartons for convenient storage and transportation to the jobsite. Once at the jobsite the product is well protected and easy to maneuver to the point of installation. Everything you need is included and cut to size so you won't need to spend time looking for the right components and cutting to length. Simply unpack and install. Required tools: drill, screwdriver, safety goggles. Additional lengths can be joined together. kits include: high quality metal railing: true solid metal (not plated) ensures years of beauty and durability. Wall thickness measures .050". combination brackets: these classic brackets attach to the face of the bar or counter and extend to the floor for added support and stability. flush end caps: for a clean look that complements any traditional or contemporary decor. internal splices: for joining rail segments. Splice seams are hidden under the bracket collars for a sleek continuous look. all screws and hardware. a complete installation guide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135HT-100)
- LAVI INDUSTRIES , Tube, 2" x .050" x 8', Polished Brass (00-A120W/8)
- LAVI INDUSTRIES Lavi Industries, Tube, 1" x .050" x 6', Polished Brass (00-A100W/6)
- LAVI INDUSTRIES , 4' Foot Rail Kit, 2" Tube, Polished Brass (00-FR1004/2)
- LAVI INDUSTRIES , 14' Foot Rail Kit, 2" Tube, Polished Brass (00-FR1014/2)
- ONLINEMETALS 0.25" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1411)
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- Lavi Industries Brass Tube Stock