Shop All Dispensers & Cutters
Lavex
WrapStik Film Dispenser with 48 1/2'' Handle
Mfr # 442EP790XL
Zoro # G611641644
product price: $475.99
/ea
Free Shipping & Returns
$475.99
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
- Brand Lavex
- MFR # 442EP790XL
- Zoro # G611641644
- Country of Origin United States
- Category Dispensers & Cutters
Description
Enhance your packaging process with this Lavex WrapStik film dispenser with 48 1/2'' handle! This simple tool is intended for use with 12'' to 24'' regular or pre-stretch film wrap rolls and it can accept any core size. The 48 1/2'' handle makes it easy to reach high and low areas when wrapping your pallet while the ergonomic design ensures comfortable use.This unit allows you to manually adjust the tension to meet your specific needs. It also features a quick replacement system to easily replace rolls. Add this handy dispenser to your operation as an efficient solution for packaging your most important products.
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
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- EUREKA A Teachable Town Large Seasonal Tree House Bulletin Board Set (847796)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Mailer Number: #2 (56LA09)
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- ENCORE PACKAGING Tower Film Holder (EP-772)
- GLOBAL INDUSTRIAL Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK (244292)
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- PAKE HANDLING TOOLS Stretch Film Dispenser with Handle, Holds 12'' - 20'' Inch Film (PAKSF01)
- ENCORE Roper Device (EP-835)
- Lavex Stretch & Shrink Wrap