Shop All Hand Dryers
Lavex
White Stainless Steel High Speed Automatic Hand Dryer
Mfr # 158HDRK9WKIT
Zoro # G411582543
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158HDRK9WKIT
- Zoro # G411582543
- Country of Origin China
- Category Hand Dryers
Description
Equip your restroom with this Lavex white stainless steel high speed automatic hand dryer with HEPA filtration and recess kit! This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. It uses a built-in HEPA filter that captures 99.9% of airborne contaminants and bacteria to ensure that clean hands stay clean through the drying process.To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible.This hand dryer quickly dries hands with its powerful 1450W motor. Since it provides air speeds of 70m/s it allows a quick but comfortable drying time of 10-15 seconds. It also operates quietly at just 68.5dB for customer comfort.The hand dryer comes with an included recess kit to install into the wall which keeps the dryer out of the way while reducing the amount of water that ends up on the wall and floor. Its recessed design also ensures that your Lavex hand dryer is compliant with ADA standards. The kit comes with a 20 gauge mounting plate for easy installation and the 16 gauge box sits flush with the wallto make a seamless look and ADA compliance. This model has a durable type 304 stainless steel housing with a white finish that stands up to abuse in high-traffic restrooms. The stainless steel construction resists corrosion and lasts for a long time while the white finish allows the hand dryer to blend in and provide a professional look for your restroom!To help save energy this model turns off automatically after 45 seconds. A 110-130V electrical connection is required for operation.Overall Dimensions:Width: 17''Depth: 3''Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Concentric Reducer Coupling, Class 125 (0300150208)
- OLYMPIA FAUCETS 1.2 gpm 13/16" Thread Size, Polished Chrome (OP-490063)
- KOHLER Artifacts Hydrorail-S Set, 1.75 Gpm (76472-G-TT)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-H-208-277V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-1.1N-110-120V)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-1.1N-110-120V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- Lavex Hand Dryers