Shop All Hand Dryers
Lavex
White High Speed Vertical Hand Dryer with HEPA Filtration - 110-130V 1700W
Mfr # 158LAVHD20WH
Zoro # G211582354
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158LAVHD20WH
- Zoro # G211582354
- Country of Origin China
- Category Hand Dryers
Description
This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. It's specifically built for use in hightraffic restrooms giving you the peace of mind that it can withstand the abuse of constant operation. To help you save on energy costs the machine even provides up to 85% savings when compared to conventional hand dryers putting more money in your pocket while replacing slower older dryers. Plus this particular model boasts builtin HEPA filtration for ultimate sanitation and convenience. BuiltIn HEPA Filter : Sanitation is imperative for good health and a productive workplace. This hand dryer uses a builtin HEPA filter that captures 99.9% of airborne contaminants and bacteria to ensure that clean hands stay clean through the drying process. The filter should be replaced every 36 months. In high traffic areas the filter should be replaced closer to 3 months for optimum performance. Powerful EnergyEfficient Motor : It features a powerful brushless motor that is designed to provide optimal performance for up to 10 years. This motor with its 1700W power output produces an impressive drying time of just 710 seconds. Plus it provides 85% energy savings over traditional hand dryers! Built to Last : This model is made for surface mounting and has a durable impactresistant ABS plastic housing with a crisp white finish. With this housing you don't need to worry about the corrosion that can attack metal dryers and you still get a sleek professional look for your restroom! Intelligent LED Display : This hand dryer features an intelligent LED display that tracks drying time. Quiet Operation : This unit operates at an air speed of 95 m/s but is still quiet at just 70 dB. Automatic ShutOff : It shuts off automatically after 25 seconds to help save energy and ensure motor longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM 1/2 In OD, 100 Ft. (1526-375500)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size (1WJW8)
- PENTAIR/PENTEK Water Filter System, 2 gpm, 5 Micron, 7 3/8 in H (158581-75)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-208-277V)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-ECO-1.1N-208-277V)
- Lavex Hand Dryers