Shop All Utility Carts
Lavex
Universal Removable Steel Shelf for 24'' x 60'' U-Boat Utility Carts
Mfr # 257UB2460SF
Zoro # G811582495
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Lavex
- MFR # 257UB2460SF
- Zoro # G811582495
- Country of Origin United States
- Category Utility Carts
Description
Improve the versatility of your Lavex U-boat utility cart to boost your facility's efficiency with this Lavex universal removable steel shelf for 24'' x 60'' U-boat utility carts! It's made of steel for reliable and long-lasting performance installing quickly and easily across the top of the cart handle for additional capacity. This cart's platform is perfect for accommodating large quantities of heavy merchandise. Plus the add-on shelf can be used to hold labels small boxes and stocking supplies to further bolster your operation. When not in use this shelf can be easily removed away for later use.Overall Dimensions:Length: 60''Width: 24''
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
- LITTLE GIANT Platform Truck, 1600 lb., 18 x 32", 3" Lip (T700-X3)
- CARGO LIFT Endless Round Sling ENR7 X 22Ft. Cap. WLL 21200Lbs. (13121201A)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- LAVEX 16'' x 60'' Heavy-Duty Steel U-Boat Utility Cart with Two Removable Shelves - 2000 lb. Capacity (257UB1660KT2)
- LAVEX 36'' x 24'' x 35'' Two Shelf Steel Utility Cart - Fully Welded (257FSUC24362)
- LAVEX 48'' x 24'' x 35'' Two Shelf Steel Utility Cart - Fully Welded (257FSUC24482)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- LUXOR 24" x 18" Plastic Utility Tub Cart- Two Shelf Black (SEC11-B)
- Lavex Utility & Storage Carts