Shop All Hand Dryers
Lavex
Stainless Steel High Speed Automatic Hand Dryer with HEPA Filtration - 110-130V 1450W
Mfr # 158LAVHD29SS
Zoro # G011516825
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158LAVHD29SS
- Zoro # G011516825
- Country of Origin China
- Category Hand Dryers
Description
This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. It's specifically built for use in hightraffic restrooms giving you the peace of mind that it can withstand the abuse of constant operation. To help you save on energy costs the machine even provides up to 85% savings when compared to conventional hand dryers putting more money in your pocket while replacing slower older dryers. Plus this particular model boasts HEPA filtration for ultimate sanitation and convenience. BuiltIn HEPA Filter : Sanitation is imperative for good health and a productive workplace. This hand dryer uses a builtin HEPA filter that captures 99.9% of airborne contaminants and bacteria to ensure that clean hands stay clean through the drying process. The filter should be replaced every 36 months. In high traffic areas the filter should be replaced closer to 3 months for optimum performance. Powerful EnergyEfficient Motor : This hand dryer quickly dries hands with its powerful 1450W motor. Since it provides air speeds of 70m/s it allows a quick but comfortable drying time of 1015 seconds. It also operates quietly at just 68.5dB for customer comfort. Plus it provides 85% energy savings over traditional hand dryers! Built to Last : This model is made for surface mounting and has a durable type 304 stainless steel housing that stands up to abuse in hightraffic restrooms. The stainless steel construction resists corrosion and lasts for a long time while the sleek finish allows the hand dryer to blend in and provide a professional look for your restroom! Automatic Operation : To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible. Plus to help save energy this model turns off automatically after 45 seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- MAYFAIR Toilet Seat Rnd Black (41EC-047)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- BRADLEY Satin, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287400)
- BOBRICK B3725115V Satin Stainless Steel Hand Dryer (B3725-115V)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- WHITEHAUS Wall Mount Hands-Free Hand Dryer, Gray (WH666-GRAY)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- Lavex Hand Dryers