Shop All Hand Dryers
Lavex
Stainless Steel Compact High Speed Automatic Hand Dryer with ADA Compliant Recess Kit
Mfr # 158HDRK8SKIT
Zoro # G511582276
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158HDRK8SKIT
- Zoro # G511582276
- Country of Origin China
- Category Hand Dryers
Description
This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. Not only does this hand dryer's efficient design dry hands in 10 15 seconds but it does so with a smaller compact design so that it takes up less space in your restroom. HandsFree Use : To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible. To help save energy this model turns off automatically after 45 seconds. Quick Dry Time : This hand dryer dries hands quickly with its powerful 1350W motor. Plus not only does it work quickly but it also works more quietly than other hand dryers! This unit operates at a noise level of only 72dB to reduce disturbances and noise levels at your restaurant bar or retail venue. A 110130V electrical connection is required for operation. Includes Recess Kit : This model comes with an included recess kit to install into the wall which keeps the dryer out of the way while reducing the amount of water that ends up on the wall and floor. The kit comes with a 20 gauge mounting plate for easy installation and the 16 gauge box sits flush with the wallto make a seamless look and ADA compliance. Stainless Steel Housing : The unit has a durable type 304 stainless steel housing with a brushed stainless steel finish that stands up to abuse in hightraffic restrooms. The stainless steel construction resists corrosion and lasts for a long time while the finish allows the hand dryer to blend in and provide a professional look for your restroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 3-1/2" Black Pipe Nipple Sch 40 (0830045605)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 3/4" (T-412G)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- FLAIR-IT PEX GRDN HS 1/2X3/4F 5PK (32866)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- WORLD DRYER World Dryer Smartdri Hand Dryer Recess Kit - SS - KKR- 973 (KKR-973)
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - WHITE (M14A-UL)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- EXCEL DRYER Xlerator Automatic Hand Dryer, Graphite, 110120V (608161)
- Lavex Hand Dryers