No Product Image Available

Lavex

Stainless Steel Compact High Speed Automatic Hand Dryer - 110-130V 1350W


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This hand dryer is designed to provide fast sanitary hand drying for your employees and customers. It's specifically built for use in hightraffic restrooms giving you the peace of mind that it can withstand the abuse of constant operation. To help you save on energy costs the machine even provides up to 85% savings when compared to conventional hand dryers putting more money in your pocket while replacing slower older dryers. Small and Mighty : This compact hand dryer quickly dries hands in 10 15 seconds with its powerful 1350W motor. Plus not only does it work quickly but it also works more quietly than other hand dryers! This unit operates at a noise level of only 72dB to reduce disturbances and noise levels at your restaurant bar or retail venue. Smart Technology : To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible. Built to Last : This model is made for surface mounting and has a durable type 304 stainless steel housing that stands up to abuse in hightraffic restrooms. The stainless steel construction resists corrosion and lasts for a long time and the sleek finish allows the hand dryer to blend in and provide a professional look for your restroom! Efficient Operation : To help save energy this model turns off automatically after 45 seconds. A 110130V electrical connection is required for operation. The hand dryer filter should be replaced every 36 months. In high traffic areas the filter should be replaced closer to 3 months for optimum performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.