Shop All Floor Scrubbers
Lavex
Pro 28'' Corded Oscillating Rectangular Floor Machine with Buffing Pad
Mfr # 978LOFM28PROKIT
Zoro # G011589959
product price: $4,106.99
/ea
Free Shipping & Returns
$4,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LOFM28PROKIT
- Zoro # G011589959
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 28'' corded oscillating rectangular floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a 3500 RPM cast aluminum pad driver to boost productivity allowing you to save time and money. This machine is ideal for scrubbing spray buffing stripping and polishing.This unit has a rectangular shape that makes it easy to reach into corners. It provides ultimate durability thanks to the heavy-duty cast iron chassis. This floor machine is easy to maneuver with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. This unit provides the ease of use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation.For additional versatility this machine comes with a buffing pad to make your floors look fresh and new. Due to its texture and density this red pad is ideal for wet and dry floor buffing. Its color-coded design provides quick identification and distinguishability so you won't have to worry about accidentally grabbing a pad with a different purpose. This machine also comes with a plastic solution tank to dispense cleaning solution while scrubbing. This tank holds up to 4 gallons of cleaning solution. This unit requires a 120V electrical connection for operation.Kit Includes:- 28'' oscillating rectangular floor machine- 14'' x 28'' red buffing pad- 4 gallon solution tankOverall Dimensions:Pad Size: 28''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- MRS. MEYERS CLEAN DAY Clean Day Lavender Scent Toilet Deodorizer and Cleaner 24 oz Liquid (11167)
- SALAV 130W Gray Multi-Surface Steam MopGray (STM-300 GRAY)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- GLOBAL EQUIPMENT Auto Floor Scrubber With Traction Drive, 20" Cleaning Path (T55/50 BT)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- TOMAHAWK POWER 18in Electric Floor Scrubber (TMOP18e)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- Lavex Floor Scrubbers