Shop All Floor Scrubbers
Lavex
Pro 20'' Heavy-Duty Single Speed Rotary Floor Machine
Mfr # 978LPS20SPROKIT
Zoro # G311589956
Free Shipping & Returns
$2,887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 978LPS20SPROKIT
- Zoro # G311589956
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 20'' heavy-duty single speed rotary floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a single speed 1 1/2 hp heavy-duty motor for efficient operation. This machine is ideal for scrubbing spray buffing stripping shampooing and bonnet cleaning.This unit comes with a 19'' pad driver to attach floor pads onto your machine such as cleaning buffing stripping and scrubbing pads. It also comes with an 18'' scrub brush with soft non-abrasive bristles to get in between grout and to scrub hard surfaces without damaging flooring. Both the pad and scrub brush are easy to securely attach to your machine using the simple tri-lock attachment system. This machine also comes with a plastic solution tank to dispense cleaning solution while scrubbing. This tank holds up to 4 gallons of cleaning solution.This unit has a 20'' pad size to increase productivity. It provides ultimate durability thanks to the heavy-duty cast iron chassis. This floor machine is easy to maneuver with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. It provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Kit Includes:- 20'' heavy-duty single speed rotary floor machine- 19'' pad driver- 18'' scrub brush- 4 gallon solution tankOverall Dimensions:Pad Size: 20''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (635SU)
- PRIME-LINE Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack (MP46750)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYL7 (1TYL7)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- MERCURY FLOOR MACHINES Ultra D.C., Ultra High Speed Burnisher, 19, 2000 RPM (DC-19-2000)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- Lavex Floor Scrubbers