Shop All Floor Scrubbers
Lavex
Pro 20'' Heavy-Duty Single Speed Rotary Floor Machine - 175 RPM
Mfr # 978LPS20S
Zoro # G611589977
product price: $1,760.99
/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LPS20S
- Zoro # G611589977
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 20'' heavy-duty single speed rotary floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a single speed 1 1/2 hp heavy-duty motor for efficient operation. This machine is ideal for scrubbing spray buffing stripping shampooing and bonnet cleaning.This unit has a 20'' pad size to increase productivity. It provides ultimate durability thanks to the heavy-duty cast iron chassis. This floor machine is easy to maneuver with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. It provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Overall Dimensions:Pad Size: 20''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS DISH SOAP LEMON LIQUID 15OZ (80714273)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- TENNANT Floor Scrubber, 18.5 gal, 28 in Path (9022006)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- TENNANT Floor Scrubber, 21 gal, 20 in Path (9022008)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- Lavex Floor Scrubbers