Shop All Floor Scrubbers
Lavex
Pro 20'' Heavy-Duty High Speed Dust-Control Burnisher with Floating Handle - 1500 RPM
Mfr # 978LPS20BDC
Zoro # G511634777
product price: $1,822.99
/ea
Free Shipping & Returns
$1,822.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LPS20BDC
- Zoro # G511634777
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 20'' heavy-duty high speed dust-control burnisher with floating handle. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It operates at a high speed to quickly and easily burnish hard floors resulting in a shiny polished finish. The 20'' pad size increases productivity by producing a large burnishing area. Plus it has a dust control system to reduce airborne particles during operation.This burnisher provides ultimate durability thanks to the heavy-duty aluminum chassis with a steel shroud. It is easy and comfortable to maneuver using the adjustable 13 gauge steel handle. Simple transport is facilitated by the 5'' non-marking ball bearing casters. This unit provides the ease-of-use necessary for operators to burnish large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Overall Dimensions:Pad Size: 20''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- HERITAGE BAG CO Standard High Density Coreless Roll Liners - 30 x 37 x 0.51 mil, 500PK (HERZ6037HNR01)
- FLEMING SUPPLY Grabber Reacher with Rubber Grip Handle, 32-inch Multipurpose Foldable Claw Arm Extender Tool (217258PAP)
- ECOS PRO Manual Dishwashing Liquid, 5 gal., Pear (PL9720/05)
- HOOVER Orbital Cleaner 13", 12 in, 175 RPM (CH80100)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- NOBLELIFT WALKIE ELECTRIC FLOOR SCRUBBER (NB530)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- Lavex Floor Scrubbers