Shop All Floor Scrubbers
Lavex
Pro 20'' Heavy-Duty High Speed Burnisher with Floating Handle - 1500 RPM
Mfr # 978LPS20BRN
Zoro # G111634795
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LPS20BRN
- Zoro # G111634795
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 20'' heavy-duty high speed burnisher with floating handle. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It operates at a high speed to quickly and easily burnish hard floors resulting in a shiny polished finish. The 20'' pad size increases productivity by producing a large burnishing area.This burnisher provides ultimate durability thanks to the heavy-duty aluminum chassis with a steel shroud. It is easy and comfortable to maneuver using the adjustable 13 gauge steel handle. Simple transport is facilitated by the 5'' non-marking ball bearing casters. This unit provides the ease-of-use necessary for operators to burnish large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Overall Dimensions:Pad Size: 20''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS Free & Clear Scent Liquid Dish Soap 25 oz (9721/6)
- SPRAY NINE Degreaser, 5 Gal Pail, Liquid, Clear Orange (22705)
- ENCORE 1 1/4 gal Ringfree Bucket, Silver (1000535)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk (29316)
- 3M Floor Finish Applicator Kit, 18 In., Pad (55433)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- Lavex Floor Scrubbers