Shop All Floor Scrubbers
Lavex
Pro 20'' Corded Oscillating Rectangular Floor Machine - 3500 RPM
Mfr # 978LOFM20
Zoro # G111789372
product price: $2,888.99
/ea
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LOFM20
- Zoro # G111789372
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 20'' corded oscillating rectangular floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a 3500 RPM cast aluminum pad driver to boost productivity allowing you to save time and money. This machine is ideal for scrubbing spray buffing stripping and polishing.This unit has a rectangular shape that makes it easy to reach into corners. It provides ultimate durability thanks to the heavy-duty cast iron chassis. This floor machine is easy to maneuver with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. This unit provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Overall Dimensions:Pad Size: 20''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BUCKET OF EASY GRIP BRUSHES (SG17370)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- MIDLAB Maxim Powerball Cleaner/Degreaser 1 Gallon Sassafras Scent IM610, 4PK (061000-41)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- ORECK Floor Scrubber, Single, 13 In, 3/4HP, 175rpm (ORB550MC)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- 3M Floor Finish Applicator Kit, 18 In., Pad (55433)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- Lavex Floor Scrubbers