Lavex

Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK


product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure optimum packaging performance with this Lavex 18'' x 1500' 80 gauge heavyduty pallet wrap / stretch film. This punctureresistant film is perfect for handwrapping pallets of heavy weight product or for bundling packages for shipping and storage. You can be confident that this Lavex film will get the job done! Made of LLDPE Plastic : Made of clear cast LLDPE Linear lowdensity polyethylene plastic you can use minimal film to hold back heavy loads thus reducing waste. It's a classic nofrills choice for keeping product protected from the elements. It also boasts high tensile strength consistent quality and gauge control. HeavyDuty Material : This 80 gauge film is ideal for loads up to 2200 lb. so you can confidently wrap a large variety of items in all sizes. It is especially great for wrapping irregularly shaped objects or difficulttowrap loads. This exceptional coextruded film has cling on both sides and is threelayered to offer superior holding force. Clear Material : The clear cast construction makes this wrap ideal for use with RFID and other scanning technology while ensuring quieter unwinding than with its blown counterpart. 3'' Diameter Core : Boasting a 3'' diameter core this film fits comfortably on most dispensers for quick and efficient use time and time again. Plus the 18'' width allows you to easily maneuver around product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.