Shop All Floor Scrubbers
Lavex
Pro 17'' Heavy-Duty Single Speed Rotary Floor Machine
Mfr # 978LPS17SPROKIT
Zoro # G711589983
product price: $2,672.99
/ea
Free Shipping & Returns
$2,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LPS17SPROKIT
- Zoro # G711589983
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 17'' heavy-duty single speed rotary floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a single speed 1 1/2 hp heavy-duty motor for efficient operation. This machine is ideal for scrubbing spray buffing stripping shampooing and bonnet cleaning.This unit comes with a 16'' pad driver to attach floor pads onto your machine such as cleaning buffing stripping and scrubbing pads. It also comes with an 15'' scrub brush with soft non-abrasive bristles to get in between grout and to scrub hard surfaces without damaging flooring. Both the pad and scrub brush are easy to securely attach to your machine using the simple tri-lock attachment system. This machine also comes with a plastic solution tank to dispense cleaning solution while scrubbing. This tank holds up to 4 gallons of cleaning solution.This unit has a 17'' pad size to increase productivity. It provides ultimate durability thanks to the heavy-duty cast iron chassis. This floor machine is easy to maneuver with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. It provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Kit Includes:- 17'' heavy-duty single speed rotary floor machine- 16'' pad driver- 15'' scrub brush- 4 gallon solution tankOverall Dimensions:Pad Size: 17''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- BRAWNY Industrial Medium Duty All Purpose Airlaid 1/4 Fold Wiper White, PK800 (29215)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., PK4 (PC-71-1)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- Lavex Floor Scrubbers