Shop All Shrink Wrap
Lavex
Pro 14'' x 5830' 45 Gauge Polyolefin Cross-Linked Perforated Shrink Film
Mfr # 422SHCL4514P
Zoro # G511518855
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 422SHCL4514P
- Zoro # G511518855
- Country of Origin China
- Category Shrink Wrap
Description
Wrap your packages with a strong and aesthetically pleasing shrink wrap using this Lavex Pro 14'' x 5830' 45 gauge polyolefin cross-linked perforated shrink film. Ideal for use with individual boxes and products this shrink film provides optimal versatility as it is compatible with nearly all shrink-wrap machines L-bar sealers and tunnels. Its pre-perforated design enables air to escape while the shrink bag balloons creating a crisp even and aesthetically pleasing wrap. This shrink film's high shrink force conforms to uneven packages and irregular shapes and its highly durable cross-linked technology is resistant to tearing and burn-through. Plus the cross-linked design prevents buildup on the sealing components of machinery. The centerfold design means you get double the width as the roll is unwound.This shrink film's top-grade polyolefin material and irradiated manufacturing provide additional strength and clarity to the finished package allowing you to ship your packages with confidence. Rest assured its high tensile strength makes it a reliable choice for product bundling. This POF shrink film is an ideal chemically inert substitute for toxic and corrosive PVC shrink film and it's stronger than PVC. Additionally this shrink film is made with recycled content and is fully recyclable at the end of its life making it an eco-friendly alternative to environmentally harmful PVC options. Create a crisp even wrap that's gentle on the environment using this Lavex Pro shrink film when packaging your product.Overall Dimensions:Length: 5830'Width: 14''Core Diameter: 3''Roll Diameter: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- LORELL Desktop Card File, 350 Card, Black, Clear (LLR01028)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- LAVEX Pro 10'' x 4375' 60 Gauge Polyolefin Cross-Linked Perforated Shrink Film (422SHCL6010P)
- PARTNERS BRAND Shrink Bags, 100 Gauge, 24" x 24", Clear, 100/Case (SHB2424HF)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- ZORO SELECT Heat Activated Shrink Film 12" x 1500 ft., PVC (5URR6)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- SEALER SALES 6" x 6.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-6-65-80-A)
- Lavex Stretch & Shrink Wrap