Shop All Floor Scrubbers
Lavex
Pro 13'' Single Speed Rotary Floor Machine
Mfr # 978LPS13SPROKIT
Zoro # G911589981
product price: $2,137.99
/ea
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 978LPS13SPROKIT
- Zoro # G911589981
- Country of Origin China
- Category Floor Scrubbers
Description
Keeping your floors clean and presentable at all times is made easier with the help of this Lavex Pro 13'' single speed rotary floor machine. Whether you're cleaning a healthcare facility airport or retail establishment this unit has the power to get the job done. It boasts a single speed 3/4 hp heavy-duty motor for efficient operation. This machine is ideal for scrubbing spray buffing stripping shampooing and bonnet cleaning.This unit comes with a 12'' pad driver to attach floor pads onto your machine such as cleaning buffing stripping and scrubbing pads. It also comes with an 11'' scrub brush with soft non-abrasive bristles to get in between grout and to scrub hard surfaces without damaging flooring. Both the pad and scrub brush are easy to securely attach to your machine using the simple tri-lock attachment system. This machine also comes with a plastic solution tank to dispense cleaning solution while scrubbing. This tank holds up to 4 gallons of cleaning solution.This unit has a 13'' pad size that makes it easy to access hard-to-reach areas. It provides ultimate durability and maneuverability thanks to the aluminum chassis. This floor machine is easy to use with the included 13 gauge steel handle while simple transport is facilitated by the 5'' non-marking ball bearing casters. It provides the ease-of-use necessary for operators to clean large areas with minimal fatigue. As an added bonus a 50' power cord allows for an exceptionally large work area for operation. This unit requires a 120V electrical connection for operation.Kit Includes:- 13'' single speed rotary floor machine- 12'' pad driver- 11'' scrub brush- 4 gallon solution tankOverall Dimensions:Pad Size: 13''Power Cord Length: 50'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12 (332512TMCT)
- NOBLES/TENNANT SOLUTION FILTER - 3/8 in. FPT LOW PROFILE IN-LINE STRAINER (613991)
- DAWN Dishwashing Liquid, Original, 38 oz, Blue, PK 8 (PGC45112CT)
- WEILER Hand Wire Scratch Brush .012 SS Fill 4x16 Rows Plastic Block (44299)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5 HP - (MFM PRO-2000-20)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- Lavex Floor Scrubbers