Shop All Carts, Caddies & Accessories
Lavex
Premium 3-Shelf Janitor Cart Kit with Black Zippered Bag Lid and Double Lock Box
Mfr # 274JC3PZ2LBKKT
Zoro # G911518615
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 274JC3PZ2LBKKT
- Zoro # G911518615
- Country of Origin United States
- Category Carts, Caddies & Accessories
Description
This cart features 3 sturdy shelves to keep all your cleaning tools close at hand and secured to the cart. The spacious front platform is large enough to hold an additional trash can or even a mop bucket / wringer each sold separately. It's perfect for any janitorial staff from schools to offices grocery stores and more. Durable Zippered Bag : A rugged 25gallon black vinyl zippered bag is attached securely to the cart for waste or laundry collection. Plus the included side zipper means it can be easily unzipped for emptying contents without the hassle of lifting the entire bag. This bag can be used repeatedly thanks to its hardy nature unlike plastic trash bags that can break easily and make a mess. It's also waterresistant to deal with wet trash or damp laundry. Sturdy Shelves : The 3 durable shelves are great for storing cleaning chemicals and supplies. Included Lid : This premium model includes a lid to help hide soiled linens and reduce odors. Superior Mobility : The included casters and rear wheels enable superior mobility to help you maneuver the cart across any surface. Folding Handle : The folding handle swings up and folds forward for spacesaving storage in a closet or other confined space. Double Lock Box : This unit features two lock boxes to keep your more valuable supplies secure. The lock boxes include two keys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 48 Gallons Home and Yard Bags, Green, 3 PK (BB-2028CTN-3PK)
- BEHRENS 31 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1270)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89420)
- LIBMAN Push Broom, Locking Nut, 60 in L, 24 in Sweep Face, 3 in Black Bristles, Red Handle (801)
- LAVEX Black Vinyl Janitor Cart Bag with Zipper (274JC3ZIPBK)
- LAVEX Gray Double Pocket Trash Bag Dispenser (060001GY)
- LAVEX Yellow Vinyl Janitor Cart Bag with Zipper (274JC3ZIPYL)
- LAVEX Black 3-Shelf Janitor Cart with Yellow Vinyl Zippered Bag (274JC3BKZPYL)
- PERFEX Truclean Pro Cart, Complete With Cart Ha (22-99)
- PERFORMANCE TOOL Pro 13.1 in. W X 6.9 in. H Tool Caddy Plastic Black (W88995)
- GLOBAL INDUSTRIAL Trash Can Caddy Bag (732316)
- Lavex Carts, Caddies & Accessories