Shop All High Visibility Vests
Lavex
Orange High Visibility General Purpose Safety Vest-Hook & Loop Closure & 1'' Reflective Tape
Mfr # 486LIORVESTR
Zoro # G211591172
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 486LIORVESTR
- Zoro # G211591172
- Country of Origin China
- Category High Visibility Vests
Description
Ensure the safety of your staff with this Lavex orange high visibility general purpose safety vest with hook & loop closure and 1'' reflective tape - one size fits most. Its bright orange color and silver reflective tape ensure that the wearer is quickly noticed. This vest is perfect for general use in receiving areas grocery stores and parking lots.This one size fits most vest is made of breathable polyester mesh which helps to keep the wearer cool and the sleeveless design promotes mobility for a comfortable unobtrusive fit. The convenient hook and loop closure makes opening and closing the vest quick and simple and ensures the vest stays neatly in place while being used. This vest is a must have for anyone working in parking lots or around heavy machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Black, 24"x48 (15-1924-2448-603)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- LUCKY LINE LuckyLine: ID TAG JMP RNG SKR CLEAR, PK 10 (LKL-6051010)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- LAVEX Class 2 Lime High Visibility Safety Vest with Zipper Closure - 2X (486LILMHV22X)
- GLOWEAR BY ERGODYNE XL Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSXL)
- Lavex Workwear and Protective Clothing