Shop All Barware and Beverage Service
Lavex
Molded Fiber 12 Bottle Upright Wine Shipper
Mfr # 442FTUP12SET
Zoro # G112040748
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 442FTUP12SET
- Zoro # G112040748
- Country of Origin United States
- Category Barware and Beverage Service
Description
Keep wine and champagne bottles protected while in transit with the help of this Lavex molded fiber 12 bottle upright wine shipper! This shipper is designed to fit 12 standard wine bottles or 750 mL wine bottles providing you with a way to keep bottles secure and unbroken while shipping. In addition this set of top and bottom trays ensures your bottles stay in an upright position while in transit.Made of molded pulp fiber this tray will safely hold on to your wine bottles. It keeps the bottle secure in a vertical position to ensure they stay safe. Plus its design and shape will also help to reduce the amount of packaging needed while in transit. Make transporting your bottles of wine or champagne easy with this stackable shipper!Top Tray Dimensions:Length: 13 7/16''Width: 10 5/16''Height: 3 1/2''Bottom Tray Dimensions:Length: 13 7/16''Width: 10 5/16''Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER COFFEE Smooth Mocha Super Coffee 12 fl. oz., PK12 (860545000305)
- CROWN STEAM Burners ( Gmtse-30 ( 4 Pcs ) G (7227-1)
- SAHALE SNACKS Sahale 8 oz. Mango Tango Almond, PK4 (9386900355)
- ZORO SELECT Disposable Cold Cup, Plastic, 5 oz., PK2500 (V01954)
- LAVEX Molded Fiber 6 Bottle Upright Wine Shipper (442FTUP6SET)
- LAVEX Molded Fiber 1 Bottle Magnum Wine Shipper Tray (442FIBTRAYMG)
- EAGLE Eagle EM7389 2 2 in. Z Clip Hanger with Holes - Aluminum (EM7389 2)
- PATIOPLUS PP500NL Cast Iron Pitcher Pump (PA2061760)
- NUTRICHEF Whiskey & Wine Decanter Set, NCGDS08 (NCGDS08)
- SAN JAMAR Saf-T-Ice Scoop Caddy, Black (SI2000BK)
- EDLUND Can Punch Hd (37010)
- Lavex Barware and Beverage Service