Shop All Portable Vacuums
Lavex Janitorial Pro Series
Convertible Gray Cordless Stick Vacuum
Mfr # 457VC8006GY
Zoro # G411323504
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex Janitorial Pro Series
- MFR # 457VC8006GY
- Zoro # G411323504
- Country of Origin China
- Category Portable Vacuums
Description
This Lavex Janitorial Pro Series vacuum boasts an attractive color and a powerful 500W motor making it great for use in backofhouse restaurants medical facilities schools and other commercial settings where air quality is monitored or must meet certain standards. It comes with a comprehensive tool kit such as the crevice tool and dust brush that has lockin buttons to securely snap onto your vacuum. Efficient Filtration System : This vacuum boasts a large 0.8 liter dust bin and superior ultrafine filtration system consisting of a washable sponge filter nonwashable ultrafine filter and washable stainless steel filter to capture 99.7% of dirt dust bacteria and airborne particles as small as 0.3 microns. It is recommended to change the Ultrafine filter every 2 months based on time of use. Quiet Performance : The unit features 3 suction / power levels allowing it to run on the rechargeable battery for 50 minutes on low and 11 minutes on high. Simply press the min / max power button on the side of the machine to filter through the power settings. Thanks to the lightweight 6.5 lb. design and quiet decibel noise level you can clean any area in your business with ease and comfort. Want longer runtime? Additional batteries are sold separately! Convenient Design : The vacuum comes supplied with a tool kit a wall mount bracket a charger and a detachable 4.0Ah lithiumion battery. Easy Emptying : This unit is equipped with a quickrelease latch on the dust bin to allow easy emptying of dirt and debris right into your trash can. Comfortable Use : The cordless convertible design is ideal for easily cleaning under and around tables booths chairs or other furniture. This unit easily converts into a handheld unit for reaching hardtoclean areas quickly and conveniently while the added folding tube eliminates any back pain from bending over to clean under furniture. For added safety it has thermal protection and will turn off if it senses overheating. Lavex Stick Vacuums are not designed to replace your commercial vacuum cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Carrand 93063 Telescopic Wash Brush (8109951)
- BRADLEY Lav Mounted Soap Dispenser (6322-000000)
- WINDEX 1 Gal. Commercial Line Glass & Surface Cleaner (12207)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Cordless Hand Vacuum (HLVA320J26)
- CARRAND Auto-Vac 120V Bagless Vacuum, 94005AS (CRD94005AS)
- FLEXCART Canister Vacuum, Corded, HEPA Filtration (FC-ALR-HEPA)
- METROVAC Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case (MDV-3TCA)
- METROVAC Vac 'N, Blo 4 HP Commercial Vacuum Cleaner (112-045014)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, 3-in-1 Tool (0960-20, 49-90-2023)
- Lavex Janitorial Pro Series Portable Vacuums