No Product Image Available

Lavex Janitorial Pro Series

Convertible Blue Cordless Stick Vacuum


product price: $427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Lavex Janitorial Pro Series vacuum boasts an attractive color and a powerful 500W motor making it great for use in backofhouse restaurants medical facilities schools and other commercial settings where air quality is monitored or must meet certain standards. It comes with a comprehensive tool kit such as the crevice tool and dust brush that has lockin buttons to securely snap onto your vacuum. Efficient Filtration System : This vacuum boasts a large 0.8 liter dust bin and superior ultrafine filtration system consisting of a washable sponge filter nonwashable ultrafine filter and washable stainless steel filter to capture 99.7% of dirt dust bacteria and airborne particles as small as 0.3 microns. It is recommended to change the Ultrafine filter every 2 months based on time of use. Quiet Performance : The unit features 3 suction / power levels allowing it to run on the rechargeable battery for 50 minutes on low and 11 minutes on high. Simply press the min / max power button on the side of the machine to filter through the power settings. Thanks to the lightweight 6.5 lb. design and quiet decibel noise level you can clean any area in your business with ease and comfort. Want longer runtime? Additional batteries are sold separately! Convenient Design : The vacuum comes supplied with a tool kit a wall mount bracket a charger and a detachable 4.0Ah lithiumion battery. Easy Emptying : This unit is equipped with a quickrelease latch on the dust bin to allow easy emptying of dirt and debris right into your trash can. Comfortable Use : The cordless convertible design is ideal for easily cleaning under and around tables booths chairs or other furniture. This unit easily converts into a handheld unit for reaching hardtoclean areas quickly and conveniently while the added folding tube eliminates any back pain from bending over to clean under furniture. For added safety it has thermal protection and will turn off if it senses overheating. Lavex Stick Vacuums are not designed to replace your commercial vacuum cleaner.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.