Shop All Trash Can Lids
Lavex
Gray Slim Rectangular Trash Can Dome / Swing Top Lid
Mfr # 475WHLDDMGY
Zoro # G411510072
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 475WHLDDMGY
- Zoro # G411510072
- Country of Origin China
- Category Trash Can Lids
Description
Help conceal waste and reduce unpleasant odors with this Lavex gray slim rectangular trash can dome / swing top lid. This lid allows you to keep unsightly trash covered and out of view to promote a clean professional appearance. It's the perfect complement to your compatible Lavex trash can sold separately. Plus the flap swings downward providing guests with hands-free access and sanitary use.Made with high-quality durable resin this lid is designed to withstand the rigors of any fast-paced environment. The sleek contemporary design makes it ideal for front-of-house applications and even outdoor use. Simply place this lid on your compatible trash can to help maintain a clean restaurant school office or hotel!Overall Dimensions:Length: 20 1/8''Width: 11''Height: 5 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Tissue Holder (73350)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- ETTORE 36 in Curved Aluminum Heavy Duty Floor Squeegee (55041)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- Lavex Trash Can Lids