Shop All Portable Vacuums
Lavex
Convertible Blue Cordless Stick Vacuum with 2.0Ah Battery HEPA Filtration Rect
Mfr # 457VC8002BL
Zoro # G311789332
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 457VC8002BL
- Zoro # G311789332
- Country of Origin China
- Category Portable Vacuums
Description
This Lavex vacuum boasts an attractive color and a powerful 250W motor making it great for use in backofhouse restaurants medical facilities schools and other commercial settings where air quality is monitored or must meet certain standards. It comes with a comprehensive tool kit such as the crevice tool and dust brush that has lockin buttons to securely snap onto your vacuum. Efficient Filtration System : This vacuum boasts a large 0.6 liter dust bin and superior 3 phase HEPA filtration system consisting of a nonwashable sponge filter nonwashable HEPA filter and washable stainless steel filter to capture 99.7% of dirt dust bacteria and airborne particles as small as 0.3 microns. Quiet Performance : The unit features 2 suction / power levels allowing it to run on the rechargeable battery for 33 minutes on low and 14 minutes on high. Simply press the low and highpower buttons on the top of the machine to filter through the power settings. Thanks to the lightweight 5.5 lb. design and quiet decibel noise level you can clean any area in your business with ease and comfort. Want longer runtime? Additional batteries are sold separately! Convenient Design : The vacuum comes supplied with a tool kit a wall mount bracket a charger and a detachable 2.0 Ah lithiumion battery. Easy Emptying : This unit is equipped with a quickrelease latch on the dust bin to allow easy emptying of dirt and debris right into your trash can. Comfortable Use : The cordless convertible design is ideal for easily cleaning under and around tables booths chairs or other furniture. This unit easily converts into a handheld unit for reaching hardtoclean areas quickly and conveniently. For added safety it has thermal protection and will turn off if it senses overheating. Lavex stick vacuums are not designed to replace your commercial vacuum cleaner.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 113 Sheets, 60.48 ft, White, 8 PK (66924)
- ZEP Stainless Steel Polish, Black (ZPEZUSSTL14)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- SANITAIRE FORCE QuietClean Bagged Upright Vacuum, Sealed HEPA, 17 lb, 4.5qt, Blk (SC5713A)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- PURE CLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B (PUCRC26B)
- ATRIX Omega HEPA Abatement Vacuum (VACOMEGAH)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Magic Blue) (HHVI320JR02)
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- Lavex Portable Vacuums