Shop All Surveyor Vests
Lavex
Class 2 Orange High Visibility Surveyor's Safety Vest with Hook & Loop Closure - 2X
Mfr # 486LIORSU22X
Zoro # G511518787
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 486LIORSU22X
- Zoro # G511518787
- Country of Origin China
- Category Surveyor Vests
Description
Ensure the safety of your staff with this Lavex class 2 orange high visibility surveyor's safety vest with hook & loop closure - 2X. Its bright orange color and silver reflective tape ensure that the wearer is quickly noticed. This safety vest is perfect for crossing guards airport staff and surveyors.This vest is made of breathable polyester mesh which helps to keep the wearer cool and the sleeveless design promotes mobility for a comfortable unobtrusive fit. The convenient hook and loop closure makes opening and closing the vest quick and simple and ensures the vest stays neatly in place while being used. Designed to comply with ANSI/SEA 107-2020 class II standards this vest is a must have for staff in any industry where visibility is vital.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- WIGWAM MILLS XL WHT DBL Cush Sock (F1140-731-XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- CONDOR Life Jacket, 4XL/7XL Size, Col. Orange (45MP83)
- GE Green Surveyor Vest, Reflective Tape 10 Pockets, L (GV088GL)
- TOUGH DUCK Surveyor Safety Vest, S31331-BLACK-5XL (S31331)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- KISHIGO 4X, Lime, Class 2, 3 Pocket Zipper Mesh Vest (1085-4X)
- KISHIGO 3X, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-3X)
- GSS SAFETY Standard Class 2 Mesh Zipper Safety Vest (1001-6XL)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- Lavex Workwear and Protective Clothing