Shop All High Visibility Vests
Lavex
Class 2 Orange High Visibility Safety Vest with Zipper Closure - 2X
Mfr # 486LIORHV22X
Zoro # G111591166
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 486LIORHV22X
- Zoro # G111591166
- Country of Origin China
- Category High Visibility Vests
Description
Ensure the safety of your staff with this Lavex class 2 orange high visibility safety vest with zipper closure - 2X. Its bright orange color and silver reflective tape ensure that the wearer is quickly noticed. Including two pockets for extra utility its wearer can keep a notepad utility knife or other small items with them for quick convenient use. This safety vest is perfect for crossing guards airport staff and surveyors.Made of breathable polyester mesh which helps to keep the wearer cool this vest's sleeveless design promotes mobility for a comfortable unobtrusive fit. The zipper closure is easy to use and ensures the vest stays neatly in place while being used. Designed to comply with ANSI/SEA 107-2020 class II standards this vest is a must have for staff in any industry where visibility is vital.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- CONDOR Heat Resistant Glove, Natural, One Size (2ENE3)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- LAVEX Class 2 Lime High Visibility Safety Vest with Zipper Closure - 2X (486LILMHV22X)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Green (PWB503GR JM)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/Medium) (1287-LZ-MD)
- PORTWEST Economy Mesh Break-Away Vest, XXL (US384)
- Lavex High Visibility Clothing