Shop All Break Away Vests
Lavex
Class 2 Orange High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X
Mfr # 486LIORBA22X
Zoro # G111591241
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavex
- MFR # 486LIORBA22X
- Zoro # G111591241
- Country of Origin China
- Category Break Away Vests
Description
Ensure the safety of your staff with this Lavex class 2 orange high visibility 5-point breakaway safety vest with hook & loop closure 2X. Its bright orange color and silver reflective tape ensure that the wearer is quickly noticed and the 5-point breakaway design prevents the wearer from getting pulled into moving parts or machinery by breaking away and falling off if the vest gets caught. Including two pockets for extra utility its wearer can keep a notepad utility knife or other small items with them for quick convenient use. This safety vest is perfect for use in construction and industrial settings.Made of breathable polyester mesh which helps to keep the wearer cool this vest's sleeveless design promotes mobility for a comfortable unobtrusive fit. The convenient hook and loop closure makes opening and closing the vest quick and simple and ensures the vest stays neatly in place while being used. Designed to comply with ANSI/SEA 107-2020 class II standards this vest is a must have for anyone working in parking lots or around heavy machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, BLACK (MV-002)
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- ERGODYNE ProFlex 1051 Mesh Back Support, Black, Small (20183)
- MASTER LOCK Unfilled Lockout Station (S1850)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA8)
- PIONEER Break Away Zip Vest, Orange, 5XL (V1021150U-5XL)
- GSS SAFETY Standard Class 2 Expandable Breakaway (1803-M/XL)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-L)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, MD (61100)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- Lavex High Visibility Clothing