Lavex

Blue 3-Shelf Janitor Cart with Yellow Vinyl Zippered Bag


product price: $341.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This cart features 3 sturdy shelves and a mop and broom holder to keep all your cleaning tools close at hand and secured to the cart. The spacious front platform is large enough to hold an additional trash can or even a mop bucket / wringer. It's perfect for any janitorial staff from schools to offices grocery stores and more. Assembly required. Durable Zippered Bag : A rugged 25gallon yellow vinyl zippered bag is attached securely to the cart for waste or laundry collection. Plus the included side zipper means it can be easily unzipped for emptying contents without the hassle of lifting the entire bag. This bag can be used repeatedly thanks to its hardy nature unlike plastic trash bags that can break easily and make a mess. It's also waterresistant to deal with wet trash or damp laundry. The bag has an approximate 20 lb. weight capacity. Sturdy Shelves : This cart features 3 durable shelves that are great for storing cleaning chemicals spray bottles cloths and trash bags! The edge of the second shelf is rounded to accommodate round bins or buckets. Spacious Capacity : A spacious front platform has room for a 20gallon waste can or a mop bucket / wringer each sold separately. The retaining lip keeps your items from falling off. This unit has an approximate 80 lb. bottom shelf capacity. Easy Maneuverability : Large 8'' rear wheels help you maneuver the cart across any surface including uneven or carpeted floors. Extra Mobility : 3'' nonmarking front swivel casters provide additional mobility without damaging or marking your floors. Folding Handle : The folding handle swings up and folds forward for spacesaving storage in a closet or other confined space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.