Shop All Hand Dryers
Lavex
Black Stainless Steel Compact High Speed Automatic Hand Dryer with ADA Compliant Recess Kit
Mfr # 158HDRK8BKIT
Zoro # G211582200
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavex
- MFR # 158HDRK8BKIT
- Zoro # G211582200
- Country of Origin China
- Category Hand Dryers
Description
Promote a clean and sanitary workplace by equipping restrooms or handwashing stations with this automatic hand dryer. This unit offers handsfree operation and a quick 1015 second dry time. It also comes with a recess kit allowing it to be installed deeper into the wall for a more spaceefficient lowprofile option. For utmost sanitation in your restaurant bar or retail venue make it easy to wash hands and practice proper hand hygiene with this hand dryer. HandsFree Use : To help ensure sanitary drying this model activates automatically using an infrared sensor. It also has an LED indicator that provides precise information about the optimal drying zone so that staff members and guests can dry their hands as efficiently as possible. Quick Dry Time : This hand dryer dries hands quickly with its powerful 1350W motor and quietly at just 72dB. The energyefficient motor allows a fast but comfortable drying time of 1015 seconds. It then turns off automatically after 45 seconds to contribute to an energy savings of up to 85% for a convenient compact ecological footprint. A 110130V electrical connection is required for operation. Includes Recess Kit : The hand dryer comes with an included recess kit to install into the wall which keeps the dryer out of the way while reducing the amount of water that ends up on the wall and floor. Its recessed design also ensures that your Lavex hand dryer is compliant with ADA standards. The kit comes with a 20 gauge mounting plate for easy installation and the 16 gauge box sits flush with the wallto make a seamless look and ADA compliance. Stainless Steel Housing : This model has a durable type 304 stainless steel housing with a black finish that stands up to abuse in hightraffic restrooms. The stainless steel construction resists corrosion and lasts for a long time while the black finish allows the hand dryer to blend in and provide a professional look for your restroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fireclay 33 x 20 x 10-1/8 60/40 Double Bowl Farmhouse Sink White with Aqua Divide (SWUF3320WH)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-317ABCP)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-110-120V)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-ECO-H-110-120V)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- Lavex Hand Dryers